Shop All Boat Steering, Controls & Accessories
Elenco Electronics
Lenco 380-01910 Le Lro-10-120 Rod Oven 10 Lb 120V
Mfr # 380-01910
Zoro # G304048323
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elenco Electronics
- MFR # 380-01910
- Zoro # G304048323
- Country of Origin China
- Category Boat Steering, Controls & Accessories
Description
Elenco was founded more than 30 years ago by 2 engineers. The core of Elenco is still our strong engineering and design skills. Our test equipment has been proven to be reliable as well as affordable. Our niche in the electronics industry has expanded to include markets from Universities and High Schools to retail toy and hobby stores. Capacity Wt.: 10 lb.
Size Electrode Handled: 10" [Min], 18" [Max].
Temp. Range: 300.0 °F [Max].
Chamber Size: 3-1/8 in Dia. x 19 in Depth.
Voltage: 120.00 VAC.
Phase: Single.
Frequency: 60.0 Hz, 50.0 Hz.
Watts: 100.00 W.
Cord Length: 10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7557)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 56 in (175-3-03)
- RONSTAN S60 Core Block Snap Shackle (RF64103)
- SEA-DOG Flush Mount Flagpole Socket-25degree-1-1/4" ID-316 Stainless Steel (491713-1)
- ELENCO ELECTRONICS Lenco 380-01950 Le Lro-50-120 Rod Oven 50 Lb 120V (380-01950)
- PANELTRONICS Dc 4 Position Illuminated Rocker Switch (9960011B)
- FARIA BEEDE INSTRUMENTS Faria Euro Black 2" Oil Pressure Gauge - Metric (5 Bar) (12805)
- BEP MARINE 2-Position SPST Sealed Rocker Switch - 12V/24V - ON/OFF (1001704)
- UFLEX Universal Rack & Pinion Steering Cable, 12' (M86X12)
- BLUE SEA SYSTEMS 2151 Terminal Fuse Block - 3/8" Mounting Hole - 2 Terminal Studs (2151)
- UFLEX USA Uflex PROTECH 1.1 Front Mount OB Hydraulic System - Includes UP28 FM H (PROTECH 1.1)
- Elenco Electronics Boat Steering, Controls & Accessories