Shop All Paper Towel Dispensers
Element
Towel Dispenser, Element, Oceans, Black
Mfr # T990TBK
Zoro # G2326952
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Standard Roll
- Dispenser Material Plastic
- Color Black Pearl
- Category Type Paper Towel Roll Dispenser
- Material Plastic
Product Information
- Brand Element
- MFR # T990TBK
- Zoro # G2326952
- UPC # 759376181874
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Towel Dispenser,Element,Oceans,Black |
Paper Towel Type | Standard Roll |
Dispenser Material | Plastic |
Color | Black Pearl |
Category Type | Paper Towel Roll Dispenser |
Material | Plastic |
Dispenser Color | Black Pearl |
Description
Towel Dispenser,Element,Oceans,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Simply Clean & Fresh High Efficiency Liquid Detergent 25 fl. oz., PK6 (90391)
- WIPESPLUS Disinfecting Surface Wipes, 80 Wip, PK12, 7 in x 8 in, Lemon, 12 PK (37701)
- KIMBERLY-CLARK PROFESSIONAL Universal 100% Recycled Fiber Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case) (01052)
- NOBLES Squeegee Blade, Oil Resistant Rubber (1014092)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Dispenser, 20.12 x 16.37 x 13.5, Cherry Blossom (58730)
- GEORGIA-PACIFIC 17-1/2"H x 16"W, Wiper Dispenser, Blue (54566)
- AMERICAN SPECIALTIES Lock & Key Set (10-L-001)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- GOODCOOK Paper Towel Holder (21984)
- GEORGIA-PACIFIC 7-1/8"H x 11-5/16"W, Towel Dispenser, White (56701)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Door Brsh Stn (59503)
- Element Paper Towel Dispensers