Shop All Trays and Platters
Elegant Garden Design
Elegant Designs HG2000-WWC 15.50 x 12 in. Welcome Decorative Wood Serving Tray with Handles
Mfr # HG2000-WWC
Zoro # G203910240
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elegant Garden Design
- MFR # HG2000-WWC
- Zoro # G203910240
- UPC # 810052823911
- Country of Origin China
- Category Trays and Platters
Description
Freshen up your home with this white wash wooden tray! Accented with black metal handles and black text this tray is on trend to give your home that cozy farmhouse feel. Use to serve breakfast in bed, food and drinks at a party or makes for an excellant centerpiece for your dining table, kitchen counter, coffee table or ottoman.
Features- Aqua Wash finish on wood
- Black metal handles
- On-trend farmhouse design
- Rustic farmhouse
- Color: Blue
- Finish: Aqua Wash
- Material: Wood
- Shape: Rectangle
- Style: Coastal
- Text: Welcome
- Tray Measurement: 15.50" x 12" x 2.25"
- Weight: 1.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Heating Element - 208V/925W (R02.08.029D)
- SPACEMAN USA Low Mix, Assembly (920.1.04.0002)
- UNIVEX Cap, Pto (8800033)
- ALLIANCE LAUNDRY SYSTEMS Screen Lint 50/75/55 (44063601)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Coffee Bar (HG2013-RGC)
- ELEGANT GARDEN DESIGN Elegant Designs HG2000-WJY 15.50 x 12 in. Joy Decorative Wood Serving Tray with Handles (HG2000-WJY)
- ELEGANT GARDEN DESIGN Elegant Designs HG2000-BHW 15.50 x 12 in. Blue Wash Home Decorative Wood Serving Tray with Handles (HG2000-BHW)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Let it Snow (HG2013-WLS)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Believe (HG2013-WBV)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Bon Appetit (HG2013-NBA)
- ZORO SELECT Catheter Tray 5X8 7/8X2 SS (82950)
- Elegant Garden Design Trays and Platters