Elegant Designs HG1011-CHR 10.25 in. Elipse Crystal Decorative Flower Vase; Candle Holder - Wedding Centerpiece - Chrome
Mfr # HG1011-CHR
Zoro # G903686209
Product Information
- Brand Elegant Garden Design
- MFR # HG1011-CHR
- Zoro # G903686209
- UPC # 810241028486
- Country of Origin China
- Category Candles
Description
For those of you looking to vamp up your personal space, or are in the search to add some razzle-dazzle to a special event, this 10.25 inch candle holder is exactly what you've been looking for! The cylinder design is built on a flawless chrome base elevated on 3 small pellets with sparkling K5 crystals throughout. You can utilize this piece not only as a candle holder, but can add some flowers or a keepsake, organize your make-up, brushes, pens, and supplies of choice as well. Perfectly suitable to fill with string lights for a warm, illuminating glow and a stunning decorative piece for special event centerpieces or accent decor. When using as a candle holder, we recommend that you use battery operated candles, tea lights, or votive candle with height of 9.75 inches or smaller for the right fit. We do not recommend use of real fire/flame candles as it will cause metal to get very hot.
Features- Beautiful chrome base and sparkling K5 crystals throughout
- Includes a small, removable cup suited to hold tea lights
- Fresh flower inserts are NOT included and product cannot be filled with water
- Color: Chrome
- Size: 10.25 in.
- Dimension: 3.2 x 3.2 x 10.2 in.
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- R & R TEXTILE Pillow, Queen, 30x21 In., White (X11301)
- VINTIQUEWISE Natural Wood Clothes Hook Rack with Five Hooks for Entryway, Office, Bedroom, and Playroom (QI004288)
- DESIGNS-DONE-RIGHT Indoor & Outdoor Votive Flameless Realistic LED Battery Operated Candles with Timer - Pack of 6 (DE870333)
- CUTTER Candle Citro 3 Wick 20Oz (HG-95784)
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- MORE THAN A CANDLE More Than A Candle CRC16M 16 oz Mason Jar Soy Candle; Carrot Cake (CRC16M)
- CREATIVE CONVERTING 339949 Gold inHappy Birthday!in Candle Pick Set, 14 Pieces (286BCNDLHBGD)
- CREATIVE CONVERTING #1 Candle, 1.25"x3", 6PK (080097033)
- MORE THAN A CANDLE More Than A Candle LDV16M 16 oz Mason Jar Soy Candle; Lavender Vanilla (LDV16M)
- Elegant Garden Design Candles