Shop All Clocks
Elegant Designs
Wood Plank 23" Large Rustic Coastal Wall Clock, Dark Aqua Wash
Mfr # HG2003-DAW
Zoro # G503547733
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.125
- Height 23
- Material MDF
- Sign Mounting Style Farmhouse
Product Information
- Brand Elegant Designs
- MFR # HG2003-DAW
- Zoro # G503547733
- UPC # 810052824307
- Country of Origin China
- Category Clocks
Dimensions
Width | 1.125 |
Height | 23 |
Details
Color | DARK AQUA WASH |
Material | MDF |
Sign Mounting Style | Farmhouse |
Description
This sophisticated wall clock features a vintage finish with classic Roman numerals for a rustic antique look. Create an instant classic in your home decor with this 23" wall clock. It's the perfect addition for the kitchen, living room, bedroom or foyer!
- •White Roman numerals
- •Dark Aqua wash finish
- •Measures 23"L x 1.13"W x 23"H
- •Uses 1 x AA battery (not included)
- •Brackets for hanging included on back
- •Rustic farmhouse style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- ALGOMA NET Algoma Net Company 491651 Replacement Cover for Butterfly Chair - Teal (491651)
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- BETSY DRAKE Betsy Drake ZP12264 20 x 24 in. Chesapeake Bay; MD Nautical Map Extra Large Zippered Indoor & Outdoor Pillow (ZP12264)
- ELEGANT DESIGNS Handsome 21" Rustic Farmhouse Wood Wall Clock, Rustic Gray (HG2004-RGY)
- ELEGANT DESIGNS Handsome 21" Rustic Farmhouse Wood Wall Clock, Restored Wood (HG2004-RWD)
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- TICK-TOCK Atomic Digital Wall Clock with IN Temp and Date-Black (TI91258)
- LORELL Lorell® 13-1/4" Round Quartz Wall Clock, Plastic Case, Black (60989)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- Elegant Designs Clocks