Elegant Designs

Home Office Wood Desk Organizer Mail Letter Tray with 3 Shelves, Natural Wood


product price: $44.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material WOOD
  • Overall Width 10.5
  • Height 10.5
  • Length 12.5
See all product information

Product Information

Dimensions

Overall Width 10.5
Height 10.5
Length 12.5

Details

Color NATURAL WOOD
Material WOOD

Description

Perfect for storing your paper, notes, mail, folders or other documents in this charming desktop metal and wood organizer. It features 3 wooden trays accented with black metal accents. Each tray can hold standard 8.5x11 paper. Perfect to add a touch of rustic chic to your home office!


  • •Natural wood finish
  • •3 wooden trays with black metal accents
  • •Measures - 12.5"L x 10.5"W x 10.5"H
  • •3.8" opening between shelves
  • •Deep capacity and front loading style
  • •Rustic farmhouse style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.