Shop All Desk Accessories & Organizers
Elegant Designs
Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, Natural Wood
Mfr # HG1021-NWD
Zoro # G803547693
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 15.5
- Material WOOD
- Height 8.5
- Length 9
Product Information
- Brand Elegant Designs
- MFR # HG1021-NWD
- Zoro # G803547693
- UPC # 810052824086
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 15.5 |
Height | 8.5 |
Length | 9 |
Details
Color | NATURAL WOOD |
Material | WOOD |
Description
Keep your workstation both organized and stylish with this convenient and decorative wood desk organizer. It features 2 shelves and 12 compartments in different sizes for various office supplies. Perfect for keeping your home or work office organized in style!
- •Natural wood finish
- •3 compartments for pens, scissors, rulers
- •2 slots for large office supplies and/or small décor
- •7 small compartments for organizing small items (paper clips, etc.)
- •2 Inbox slots for mail or other documents
- •Rustic farmhouse style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 2" D-Ring Binder, White (UNV20746)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VER4)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 25ft (WL-ED-PSC-125-25)
- ELEGANT DESIGNS Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, White Wash (HG1021-WWH)
- ELEGANT DESIGNS Home Office Wood Desk Organizer Mail Letter Tray with 3 Shelves, Natural Wood (HG1022-NWD)
- ELEGANT DESIGNS Rustic Farmhouse Wooden Tabletop Decorative Script Word "Mail" Organizer Box, Letter Holder, Gray Wash (HG2010-GMB)
- ELEGANT DESIGNS Mail Holder, Sorter with Wrapped Roped Bottom, Cutout Handles, and Mail Script in White, Nat Wood (HG2036-NWD)
- ELEGANT DESIGNS Rustic Farmhouse Wooden Tabletop Decorative Script Word "Mail" Organizer Box, Mail Holder, White Wash (HG2010-WMB)
- ELEGANT DESIGNS Wooden Flatware and Utensils Caddy Organizer with Cutout Handle, Multiple Compartments, White Wash (HG2033-WHT)
- DACASSO Navy Blue 5-Piece Leather Desk Set, Bonded Leather (DF-5002)
- Elegant Designs Desk Accessories & Organizers