Shop All Kitchen Rack Parts
Elegant Designs Home Collection
2 Light Kitchen Pot Rack with Downlights, Rubbed Bronze Finish
Mfr # PR1000-ORB
Zoro # G3663966
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Length 35.5
- Style Traditional
- Squeegee Blade Width 19.25
Product Information
- Brand Elegant Designs Home Collection
- MFR # PR1000-ORB
- Zoro # G3663966
- UPC # 810241025546
- Country of Origin China
- Category Kitchen Rack Parts
Dimensions
Length | 35.5 |
Squeegee Blade Width | 19.25 |
Details
Color | Oil Rubbed Bronze |
Style | Traditional |
Description
Update your kitchen in style with this industrial look two light pot rack fixture featuring an oil rubbed bronze finish. Make your pots and utensils easily accessible in a stylish way with this traditional design, as well as extra lighting for your every day tasks. Comes with 2 chains (each measures 36"), 2 feet of cord (from top of fixture) and 10 hooks. Fixture requires two 60-Watt Type A standard medium base incandescent bulbs (not included).
- •Oil Rubbed Bronze Finish
- •Requires two 60-Watt Type A standard medium base incandescent bulbs (not included)
- • Product Dimensions: L: 35.50" x W: 19.25" x H: 13.50"
- •2 chains. Each chain measures 3 feet
- •Includes 10 hooks and installation hardware
- • L: 35.50" x W: 19.50" x H: 13.50" (rack only, not including chains).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (0808 104 01 K)
- FASTFOOD 24in All Purpose Trim Guard (FA81887)
- CLEVELAND Pressure Gauge (KE50429-6)
- WILBUR CURTIS Lid, Solid/Brew-Thru (Optional (WC-5683)
- ELEGANT DESIGNS HOME COLLECTION Brushed Nickel 2 Light Kitchen Pot Rack Downlights (PR1000-BSN)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Wood Pot Rack with Downlights (PR1001-WOD)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Copper (PR1000-CPR)
- ELEGANT DESIGNS White 2 Light Kitchen Pot Rack Downlights (PR1000-WHT)
- DISPENSE RITE Dispense-Rite CTC Countertop 2 Cup Dispensing Cabinet - Black (CTC-S-2BT)
- DISPENSE RITE Dispense-Rite Upright 2 Tier Cup Dispense Cabinet w/Lid & Straw Organizer (STL-SL-2BT)
- COMMERCIAL 53" x 8 1/2" Wall Mount Pot Rack (51240)
- Elegant Designs Home Collection Kitchen Rack Parts