Shop All Ottomans
Elegant Decor
Elegant Decor OT1015GY 14 in. Ozman Round Ottoman; Gray
Mfr # OT1015GY
Zoro # G203895905
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elegant Decor
- MFR # OT1015GY
- Zoro # G203895905
- UPC # 842814176638
- Country of Origin Unknown
- Category Ottomans
Description
Make the Ozman ottoman the focal point in your room. This ottoman is lined with soft polyester upholstery, giving any room a very luxe style. Featurning a glam design, it is perfect for giving your home a nice touch of glamour. Built with a storage compartment, this ottoman is great for allowing you to flip the lid to reveal storage where you can stow away just about anything.
Features- 14 in. Ozman Round Ottoman
- Lift-Off Storage Compartment
- Can be used as both for storage or seating
- Finish: Gray
- Style: Modern
- Collection: Ozman
- Shape: Round
- Material: MDF,Polyester,Foam,Metal
- Length: 14.00 in.
- Width: 14.00 in.
- Height: 17.32 in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- WHITESIDE MANUFACTURING Adjustable Height Mechanic's Seat (HRAS)
- TRADEMARK FINE ART 08 Left 'MCI Airport Layout' Canvas Art, 22x32 (ALI14826-C2232GG)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- BAXTON STUDIO Hannah Beige Upholstered Button-Tufting Storage Ottoman Bench (128-7050)
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- MARTHA STEWART Linen Clara Accent Ottoman (MT101-0011)
- BAXTON STUDIO Lindsey Charcoal Upholstered and Greywashed Wood Cocktail Ottoman (164-10652)
- HASTINGS HOME Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Black, Large) (475236LNI)
- KB KB 3217-R Faux Leather Round Ottoman - Red (3217-R)
- BAXTON STUDIO Siskal Black Modern Cube Ottoman, PK2 (72-4035)
- Elegant Decor Ottomans