Shop All Decorative Mirrors
Elegant Decor
Elegant Decor MR613653BR 36 x 53 in. Metal Windowpane Mirror; Brass
Mfr # MR613653BR
Zoro # G003700348
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elegant Decor
- MFR # MR613653BR
- Zoro # G003700348
- UPC # 842814173040
- Country of Origin China
- Category Decorative Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror, slightly antiqued, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist's design and trendy styling. To ensure your home safety, we use a metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.
Features- This mirror is ideal size for large space
- Mirror is recessed into the thin metal frame
- The mirror Comes with a solid MDF board backing and one welded hanger for easy installation
- Clear beveled glass mirror
- Crafted from metal and mdf
- Mounts vertically
- Color: Brass
- Size: 36 x 53 in.
- Weight: 22.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, VinylSeat, HerculesSeries (XU-DGW0008VRT-MAH-BLKV-GG)
- DMI Bed Wedge, Bl, 24inLx7inH (802-8026-0100)
- R & R TEXTILE Bath Towel, 27x54 In, Beige, PK12 (X01180)
- ORE FURNITURE Ore Furniture N4001-YEL-WH 59.25 in. Yellow & White Oval Cheval Standing Mirror (N4001-YEL/WH)
- BAXTON STUDIO Ohara Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11898-ZORO)
- HOLLAND BAR STOOL CO West Virginia 15" x 26" Basketball Mirror (MBsktWestVA)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- INFINITY INSTRUMENTS Calliope - 20” Matte Khaki Wall Mirror (20227GD-20)
- INFINITY INSTRUMENTS Sonore - H 30" x W 24” Antique Gold Decorative Frame Wall Mirror (15384AG)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- Elegant Decor Decorative Mirrors