Shop All Test Leads & Probes
Electronic Specialties
Stacking Banana Plug Test Leads, 48"
Mfr # 146-P
Zoro # G1062361
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Stacking Banana Plug
- Color Red, Black
- For Use With Numerous Specialty Test Adapters; Compatible with Electronic Specialties 146 and 147 Test Lead Kits
- Length 48"
- Features Stackable 2-Way Banana Plug Test Lead, High Flexibility Wire, Standard 4mm Banana Plug
Product Information
- Brand Electronic Specialties
- MFR # 146-P
- Zoro # G1062361
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 48" |
Details
Item | Stacking Banana Plug Test Leads |
Plug and Connector Description | Stacking Banana Plug |
Color | Red, Black |
For Use With | Numerous Specialty Test Adapters; Compatible with Electronic Specialties 146 and 147 Test Lead Kits |
Features | Stackable 2-Way Banana Plug Test Lead, High Flexibility Wire, Standard 4mm Banana Plug |
Description
Stacking Banana Plug Test Leads,48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- SHIMPO Maximum Pin Grip, 2mm, M6 Thread (FG-M6PIN2)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242CD200#)
- WINTERS Gas Test Gauge 0-100 psi/Kpa (PETG204)
- ELECTRONIC SPECIALTIES Test Clips, Insulation Piercing (142-3)
- ELECTRONIC SPECIALTIES Leads Adapter (640)
- ELECTRONIC SPECIALTIES FLEXIBLE BACK PROBE PINS (ES142-5)
- ELECTRONIC SPECIALTIES CURRENT PROBE 400 AMP- PROMO (ES697)
- ELECTRONIC SPECIALTIES LOW CURRENT PROBE (ES695)
- ELECTRONIC SPECIALTIES Self Powering Timed Light W/20Ft Leads (130-20)
- POMONA ELECTRONICS Patchcord Set (3781-24-02)
- Electronic Specialties Test Leads & Probes