Shop All Digital Multimeters
Electronic Specialties
Digital Mini Multimeter, Holster
Mfr # 501
Zoro # G7202231
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diode Test Yes
- Special Features Safety Leads and Jacks
- Includes Instructions and Installed Battery, Protective Holster, Test Leads
- Maximum AC Voltage Measurement 500 V
- Minimum DC Current Measurement 0 mA
Product Information
- Brand Electronic Specialties
- MFR # 501
- Zoro # G7202231
- UPC # 855174001007
- Country of Origin China
- Category Digital Multimeters
Details
Item | Digital Mini Multimeter,Holster |
Diode Test | Yes |
Special Features | Safety Leads and Jacks |
Includes | Instructions and Installed Battery, Protective Holster, Test Leads |
Maximum AC Voltage Measurement | 500 V |
Minimum DC Current Measurement | 0 mA |
Display Type | LCD |
Maximum DC Current Measurement | 200 mA |
Computer Interface Connection Type | None |
Minimum DC Voltage Measurement | 0 V |
Minimum Resistance Measurement | 0 ohm |
Maximum DC Voltage Measurement | 500 V |
Minimum AC Voltage Measurement | 0 V |
Maximum Resistance Measurement | 2,000 kiloohm |
Battery Access | Yes |
Parameters Measured | AC Voltage, DC Current, DC Voltage, Resistance |
Fuse Access | Yes |
Description
Digital Mini Multimeter,Holster, Maximum AC Voltage Measurement 500 V, Maximum DC Voltage Measurement 500 V, Special Features Safety Leads and Jacks, Maximum DC Current Measurement 200 mA, Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Dual Input Differential Digital Manometer (EM201B)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5 (WWDP-2-LCD)
- ZORO SELECT Test Lead Kit, Length 48 In (4WPZ8)
- TIF INSTRUMENTS Combustible Gas Detector (TIF8900)
- ELECTRONIC SPECIALTIES DVA MULTI-METER (ES530)
- ELECTRONIC SPECIALTIES Tester Autoranging Digital Multimeter (480A)
- ELECTRONIC SPECIALTIES MULTIMETER CURRENT PROBE (ES685)
- ELECTRONIC SPECIALTIES Digital Engine Analyzer/Multimeter (385A)
- ELECTRONIC SPECIALTIES MINI DIGITAL MULTI-METER w/HOLSTER (ES501)
- ELECTRONIC SPECIALTIES 400 Amp Dc/Ac Auto-Ranging Clamp Meter (684)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX310)
- Electronic Specialties Digital Multimeters