Shop All Pipe Markers, Arrow, and Banding Tape
Electromark
Wire Coil, 1/16 In. W, 500 ft. L
Mfr # Y603237
Zoro # G4044887
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/16"
- Color Silver
- Length 500 ft
- Material Stainless Steel
- Lubrication Unlubricated
Product Information
- Brand Electromark
- MFR # Y603237
- Zoro # G4044887
- Country of Origin France
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1/16" |
Length | 500 ft |
Overall Diameter | 1/16 in |
Cable Diameter | 1/16 in |
Overall Length | 500 ft |
Details
Item | Wire Rope |
Color | Silver |
Material | Stainless Steel |
Lubrication | Unlubricated |
End Type | Loop |
Working Load Limit | 480 lb |
Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Rope Strand Classification | 7 x 7 |
Description
Wire Rope, Material Stainless Steel, Core Type Wire Strand Core, Working Load Limit 480 lb, Breaking Strength Not Applicable, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Loop, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Compatible Pulley or Drum Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MGARD Kevlar 22 Flame Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV22TS)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y33 (480Y33)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- DIAMONDBACK Coat Rain W/Hood Yellow Xxlrg (PY-800XXL)
- BRADY Pipe Marker, Domestic Cold Water, Green, 4048-B (4048-B)
- BRADY Pipe Marker, PK5, 7061-1-PK (7061-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Caustic, PK5, 7040-4-PK (7040-4-PK)
- BRADY Pipe Marker, PK5, 7047-3C-PK (7047-3C-PK)
- NMC Pipemarker Precoiled, Exhaust B/Y, Fits, C4041 (C4041)
- BRADY Pipe Marker, Steam, Yel, 2-1/2 to 3-7/8 In (4129-C)
- NMC Low Pressure Steam Pressure Sensitive, Pk25, A1156Y (A1156Y)
- Electromark Pipe Markers, Arrow, and Banding Tape