Shop All Identification Labels
Electromark
Tag, Fire Extinguisher, Paper, PK25
Mfr # Y604036
Zoro # G4078347
product price: $6.95
/pk 25, $0.28/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Fire Extinguisher Inspection Tag
- Material Cardstock
- Width 3 in
- Height 5 3/8 in
- Subject Matter Fire Extinguisher
Product Information
- Brand Electromark
- MFR # Y604036
- Zoro # G4078347
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/8 in |
Details
Header | Fire Extinguisher Inspection Tag |
Material | Cardstock |
Subject Matter | Fire Extinguisher |
Language | English |
Shape | Rectangular |
Legend | Fire Extinguisher Inspection |
Background Color | White |
Legend/Background Color | Black/Red, White |
Write on Surface | Yes |
Item | Tag |
Legend Style | Text |
Legend Color | Black |
Tag Color | White |
Product Type | Tag |
Tag Material | Cardstock |
Tag Shape | Rectangle |
Number of Tags | 25 |
Preprinted Legend | Fire Extinguisher Inspection |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Height 5 3/8 in, Language English, Number of Tags 25, Preprinted Legend Fire Extinguisher Inspection, Product Type Tag, Subject Matter Fire Extinguisher, Tag Color White, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Tag Style Not Applicable, Width 3 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBUG)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-EG_12x18 (T1-1073-EG_12x18)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (5 pk) (48-73-1440)
- PALMER SAFETY Vest Style, Universal, Yellow (H11110005)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- LABELMASTER Radioactive Material Excepted, PK50 (L335RS)
- Electromark Safety Labels