Shop All Label Maker Tapes, Labels, Signs & Tags
Electromark
Lockout Tag, Black/Red/White, Labels/Roll: 200
Mfr # Y604448
Zoro # G7610757
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- For Use With Laser Printers
- Color Black/Red/White
- Width 3 1/4 in
- Length 1 51/64 in
Product Information
- Brand Electromark
- MFR # Y604448
- Zoro # G7610757
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 1/4 in |
Length | 1 51/64 in |
Height | 5 5/8 in |
Overall Height | 5 5/8 in |
Overall Width | 3 1/4 in |
Description
Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Padlock, String, Number of Printed Sides 2, Overall Height 5 5/8 in, Overall Width 3 1/4 in, Sign Material Polyester, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Laser Printers, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 M 110)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-C-33-NO-D4X-A)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG52TL)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840M)
- EPSON Printable Vinyl Label Cartridge (224VTBWPX)
- EPSON Label Cartridge, White on Blue, Labels/Roll: Continuous (224WLPX)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-11-498)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Gold on Black (TZE344)
- NEVS 1" wide x 500" Red Labeling Tape (TC-10-Red)
- BRADY Label, Red/White, Labels/Roll: 175 (B30-25-595-ANSIDA)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-483-1)
- Electromark Label Maker Tapes, Labels, Signs & Tags