Shop All Identification Labels
Electromark
Letter Label, V, 2 In. H, PK50
Mfr # 34098WV
Zoro # G4081427
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Overall Width 7/8 in
- Number of Cards 5
- Character Height 2 in
Product Information
- Brand Electromark
- MFR # 34098WV
- Zoro # G4081427
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Overall Width | 7/8 in |
Character Height | 2 in |
Overall Height | 2 in |
Details
Material | Vinyl |
Color | White |
Number of Cards | 5 |
Item | Letter Label |
Character | V |
Number of Pieces | 50 |
Character Type | Letters |
Embossed | No |
Characters Included | V |
Description
Letter Label, Character Height 2 in, Character Type Letters, Characters Included V, Embossed No, Material Vinyl, Number of Pieces 50, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- SKECHERS Work Shoes, Alloy, Womens, 7, D, Black, PR (76553 - BKBL SZ 7)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- IRONCAT TIG Welding Gloves, Deerskin Palm, XL, PR (6130/XL)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- NMC Four Digit Placard 2924 (DL650R)
- Electromark Identification Labels