Shop All Identification Labels
Electromark
Label, 7, Yellow, 4 In. H, PK25
Mfr # 34100Y7
Zoro # G4182175
product price: $17.69
/pk 25, $0.71/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Number of Cards 5
- Overall Height 4 in
- Character Height 4 in
Product Information
- Brand Electromark
- MFR # 34100Y7
- Zoro # G4182175
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Overall Height | 4 in |
Character Height | 4 in |
Overall Width | 1 3/4 in |
Details
Material | Vinyl |
Color | Yellow |
Number of Cards | 5 |
Character | 7 |
Item | Number Label |
Number of Pieces | 25 |
Character Type | Numbers |
Characters Included | 7 |
Embossed | No |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 7, Embossed No, Material Vinyl, Number of Pieces 25, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- KISHIGO 2X-3X Green Enhanced Visibility Multi Pocket Vest (B104-2X-3X)
- MIGHTY LINE Floor marking, Yellow, 10x15in, Arrow, PK20 (ARROW15Y)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, S, Black, PR (CXG-L1 SM)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- NMC Ear Protection Required In This Area Label, Pk5 (C73AP)
- Electromark Safety Labels