Shop All Identification Labels
Electromark
Label, 7, White, 4 In. H, PK5
Mfr # 34100W7
Zoro # G4224123
product price: $17.55
/pk 5, $3.51/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Overall Width 1 3/4 in
- Overall Height 4 in
- Character 7
Product Information
- Brand Electromark
- MFR # 34100W7
- Zoro # G4224123
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 4 in |
Character Height | 4 in |
Details
Material | Vinyl |
Color | White |
Item | Number Label |
Character | 7 |
Number of Pieces | 5 |
Character Type | Numbers |
Embossed | No |
Characters Included | 7 |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 7, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, XL, Yellow (LUX-350-B2X-YXL)
- 5S SUPPLIES VinylStripe 5S T's Square Green, 25PK (VST-SQUARE-GREEN)
- 3M PROTECTA FIRST; Vest-Style Harness, Blue (AB17550)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- BRADY Machine/Equipment Label, PK5, 86879 (86879)
- Electromark Identification Labels