Shop All Identification Labels
Electromark
Label, 4, Yellow, 4 In. H, PK25
Mfr # 34100Y4
Zoro # G4094352
product price: $20.59
/pk 25, $0.82/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Overall Width 1 3/4 in
- Number of Cards 5
- Character 4
Product Information
- Brand Electromark
- MFR # 34100Y4
- Zoro # G4094352
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 4 in |
Character Height | 4 in |
Details
Material | Vinyl |
Color | Yellow |
Number of Cards | 5 |
Character | 4 |
Item | Number Label |
Character Type | Numbers |
Number of Pieces | 25 |
Embossed | No |
Characters Included | 4 |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 4, Embossed No, Material Vinyl, Number of Pieces 25, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14x22V PolBrass, PLEASE WAIT NEXT ASSOCIATE (FSE200-1422-V-PB-PLSWAITASSC)
- GUARDIAN EQUIPMENT Trauma Strap (10733)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XL (10) (99-1-9780-10-K)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- NMC Biohazard Strips Label, Pk5 (S90AP)
- Electromark Identification Labels