Shop All Identification Labels
Electromark
Label, 0, Yellow, 4 In. H, PK25
Mfr # 34100Y0
Zoro # G4140044
product price: $20.59
/pk 25, $0.82/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Number of Cards 5
- Character Height 4 in
- Character 0
Product Information
- Brand Electromark
- MFR # 34100Y0
- Zoro # G4140044
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Character Height | 4 in |
Overall Width | 1 3/4 in |
Overall Height | 4 in |
Details
Material | Vinyl |
Color | Yellow |
Number of Cards | 5 |
Character | 0 |
Item | Number Label |
Character Type | Numbers |
Number of Pieces | 25 |
Characters Included | 0 |
Embossed | No |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 0, Embossed No, Material Vinyl, Number of Pieces 25, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE White Plastic Chain Master Link, 2 in (CH-ML-20-WH)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 7, PR (96-002)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 36 30)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- NMC Dot Placard Sign, 1.4 Explosives B1, Material: Adhesive Backed Vinyl (DL44P)
- Electromark Identification Labels