Shop All Tags
Electromark
Inspection Tag, Cardstock, Inventory, PK100
Mfr # Y604057
Zoro # G4060524
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Blue
- Height 6 1/4 in
- Width 3 1/8 in
- Tag Shape Rectangle
Product Information
- Brand Electromark
- MFR # Y604057
- Zoro # G4060524
- Country of Origin United States
- Category Tags
Dimensions
Height | 6 1/4 in |
Width | 3 1/8 in |
Details
Material | Cardstock |
Color | Blue |
Tag Shape | Rectangle |
Metal Detectable | No |
Item | Inspection Tag |
Legend | Inventory |
Legend Color | Black |
Includes | Number Sequence |
Tag Material | Cardstock |
Background Color | Blue |
Tag Color | Blue |
Language | English |
Product Type | Tag |
Number of Tags | 100 |
Preprinted Legend | Inspection Log |
Preprinted Images | Inventory Header |
Description
Inspection Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Height 6 1/4 in, Language English, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Inventory Header, Preprinted Legend (Reverse Side) Not Applicable, Preprinted Legend Inspection Log, Product Type Tag, Tag Color Blue, Tag Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Trouser, 4XL, Woodland (1505)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG101-6D)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XLT (J140-BLK 3XL TLL)
- WESTWARD Knee Pads, Swivel, Foam, Universal, PR (12F687)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- ELECTROMARK Qc Tag, 3 x 5-1/2 In, Bl/Wht, Hold, PK25 (Y602607)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625854)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625856)
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, PK100 (Y602701)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43191)
- Electromark Tags