Shop All Identification Labels
Electromark
Gas Cylinder Sign Label, 10 In. W, 7 In. H
Mfr # Y1345184
Zoro # G3975422
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Fiberglass
- Width 10 in
- Height 7 in
- Subject Matter Instruction
Product Information
- Brand Electromark
- MFR # Y1345184
- Zoro # G3975422
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 7/200 in |
Description
Gas Cylinder Sign Label, Sign Legend Empty Cylinders, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Retractable Cone Bar, PVC, 53-84" L, Black/Yellow (CBY53/84-20-N-S)
- KINCO Womens Gloves, Leather Palm, Pigskin, S, PR (1412W SM)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, Includes Hose (7250130)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- BRADY Padlock Tag, Each (105722)
- Electromark Identification Labels