Shop All Identification Labels
Electromark
Fluorescent Tag, 5-3/4x3 In, PK25
Mfr # 5570C
Zoro # G3943021
product price: $7.65
/pk 25, $0.31/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Radiation
- Material Cardstock
- Width 3 in
- Height 5 3/4 in
- Language English
Product Information
- Brand Electromark
- MFR # 5570C
- Zoro # G3943021
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Details
Header | Radiation |
Material | Cardstock |
Language | English |
Shape | Rectangular |
Header Background Color | Purple |
Legend | Radiation Hazard Identity |
Background Color | Yellow |
Legend/Background Color | Yellow |
Legend Color | Purple |
Tag Color | Yellow |
Legend Style | Symbol and Text |
Header Legend Color | Yellow |
Item | Fluorescent Tags |
Printed Language | English |
Sign Header | Radiation |
Description
Fluorescent Tags, Sign Header Radiation, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZOM-XL)
- BRADY 14 in Height, 5 in Width, Polyester, Rectangle, English (90376)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-1.5-7-10)
- NMC NOTICE, PLEASE RING BELL FOR, N513R (N513R)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- NMC Compressed Air Ghs Label, Pk5, Width: 4" (GHS404AP)
- Electromark Identification Labels