Shop All Identification Labels
Electromark
Danger Label, Electrical Hazard, PK8
Mfr # L267H
Zoro # G4278075
product price: $11.39
/pk 8, $1.42/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Subject Matter Electrical Hazard
Product Information
- Brand Electromark
- MFR # L267H
- Zoro # G4278075
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Details
Header | Danger |
Material | Vinyl |
Subject Matter | Electrical Hazard |
Language | English |
Shape | Rectangle |
Header Background Color | Black, Red, White |
Legend | 208 Volts |
Background Color | White |
Legend/Background Color | Black, White/Red, Black, White |
Header Legend Color | White |
Metal Detectable | No |
Legend Style | Text |
Item | Danger Label |
Legend Color | Black |
Sign Header Background Color | Black, Red, White |
Sign Header | Danger |
Sign Header Text Color | White |
Sign Legend Style | Text |
Sign Legend | 208 Volts |
Product Type | Danger Label |
Description
Danger Label, Sign Legend 208 Volts, Sign Legend Style Text, Package Quantity 8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTERITY Work Gloves, Nitrile, 2XL, Black/Gray, PK12 (S15NAPN-11)
- NMC Safety Signs - Danger No Smoking - Aluminum, D79AB (D79AB)
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- FAME Bib Apron, F53, Chalk Stripe (83590)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10904 (TC-10904)
- Electromark Identification Labels