Shop All Identification Labels
Electromark
Calibration Label, Red/White, PK200
Mfr # C140
Zoro # G4836221
product price: $131.99
/pk 200, $0.66/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 3/4 in
- Height 3/4 in
- Subject Matter Warranty Void
- Language English
Product Information
- Brand Electromark
- MFR # C140
- Zoro # G4836221
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 3/4 in |
Height | 3/4 in |
Label Height | 3/4 in |
Label Width | 3/4 in |
Details
Material | vinyl |
Subject Matter | Warranty Void |
Language | English |
Color | Red |
Legend | Warranty Void If Seal Damaged |
Legend/Background Color | Red/white |
Metal Detectable | No |
No. of Labels | 200 |
Item | Calibration Label |
Product Type | Calibration Label |
Adhesive | Adhesive |
Number of Labels | 200 |
Label Color | Red on White |
Adhesive Type | Permanent Adhesive |
Adhesive Material | Acrylic |
Label Shape | Square |
Label Material | Vinyl |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red on White, Label Diameter Not Applicable, Label Height 3/4 in, Label Material Vinyl, Label Shape Square, Label Width 3/4 in, Language English, Number of Labels 200, Subject Matter Warranty Void, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9700PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 50 PK, Black (9700PFS)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- MILWAUKEE TOOL Demolition Gloves - Small, Small, Red/Black/Gray (48-22-8735)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGP R (MIC-MTIGP R)
- Electromark Safety Labels