Shop All Identification Labels
Electromark
Calibration Label, Pink, 5/8 In. H, PK350
Mfr # C130C3PK
Zoro # G4123673
product price: $42.99
/pk 350, $0.12/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibrated
- Material Plastic
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Calibration
Product Information
- Brand Electromark
- MFR # C130C3PK
- Zoro # G4123673
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Details
Header | Calibrated |
Material | Plastic |
Subject Matter | Calibration |
Language | English |
Color | Pink |
Legend | By_______Date_______Due_______ |
Legend/Background Color | Pink |
Write on Surface | Yes |
Metal Detectable | No |
Self-Adhesive | Yes |
No. of Labels | 350 |
Item | Calibration Label |
Product Type | Calibration Label |
Adhesive | Adhesive |
Label Material | Plastic |
Label Shape | Rectangle |
Preprinted Legend | By_______Date_______Due______ |
Number of Labels | 350 |
Label Color | Pink |
Description
Calibration Label, Adhesive Adhesive, Label Color Pink, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Plastic, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Due______, Product Type Calibration Label, Subject Matter Calibration, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- ANSELL VF, Gen-Purp Glove, 7, Navy, 20KJ39, PR (11-818VP)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-MT-10072)
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140IO)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC1-10602 (TC1-10602)
- Electromark Identification Labels