Shop All Food Service Appliance Parts
Electrolux
Water Filter
Mfr # RPWFE
Zoro # G8921945
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerators
- Fits Brand GE, Hotpoint, Kenmore, RCA, Sears
- For Use With Mfr. Model Number CFE29TSDASS, CFE29TSDBSS, CFE29TSDCSS, CYE23TSDCSS, DFE29JGDABB, DFE29JGDAWW, DFE29JGDBWW, DFE29JGDCBB, DFE29JGDCWW, DFE29JGDDBB, DFE29JGDDWW, DFE29JMDAES, DFE29JMDBES, DFE29JMDCES, DFE29JMDDES, DFE29JMDEES, DFE29JSDASS, DFE29JSDBSS, DFE29JSDCSS, DFE29JSDDSS, GFE27GGDABB, GFE27GGDAWW, GFE27GGDBBB, GFE27GGDBWW, GFE27GGDCWW, GFE27GMDCES, GFE27GMDDES, GFE27GSDASS, GFE27GSDBSS
- Standards NSF VOC, NSF/ANSI 42, NSF/ANSI 53
- Application Ice Maker, Refrigerator
Product Information
- Brand Electrolux
- MFR # RPWFE
- Zoro # G8921945
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Overall Height | 9 3/4 in |
Details
Item | Quick Connect Filter |
For Use With | Refrigerators |
Fits Brand | GE, Hotpoint, Kenmore, RCA, Sears |
For Use With Mfr. Model Number | CFE29TSDASS, CFE29TSDBSS, CFE29TSDCSS, CYE23TSDCSS, DFE29JGDABB, DFE29JGDAWW, DFE29JGDBWW, DFE29JGDCBB, DFE29JGDCWW, DFE29JGDDBB, DFE29JGDDWW, DFE29JMDAES, DFE29JMDBES, DFE29JMDCES, DFE29JMDDES, DFE29JMDEES, DFE29JSDASS, DFE29JSDBSS, DFE29JSDCSS, DFE29JSDDSS, GFE27GGDABB, GFE27GGDAWW, GFE27GGDBBB, GFE27GGDBWW, GFE27GGDCWW, GFE27GMDCES, GFE27GMDDES, GFE27GSDASS, GFE27GSDBSS |
Standards | NSF VOC, NSF/ANSI 42, NSF/ANSI 53 |
Application | Ice Maker, Refrigerator |
Minimum Pressure | 25 psi |
Minimum Temperature | 33 Degrees F |
Maximum Temperature | 100 Degrees F |
Flow Rate | 0.5 gpm |
Reduces | Bisphenol A (BPA), Chloramine |
Compatible Mfr. Model Number | CFE29TSDASS, CFE29TSDBSS, CFE29TSDCSS, CYE23TSDCSS, DFE29JGDABB, DFE29JGDAWW, DFE29JGDBWW, DFE29JGDCBB, DFE29JGDCWW, DFE29JGDDBB, DFE29JGDDWW, DFE29JMDAES, DFE29JMDBES, DFE29JMDCES, DFE29JMDDES, DFE29JMDEES, DFE29JSDASS, DFE29JSDBSS, DFE29JSDCSS, DFE29JSDDSS, GFE27GGDABB, GFE27GGDAWW, GFE27GGDBBB, GFE27GGDBWW, GFE27GGDCWW, GFE27GMDCES, GFE27GMDDES, GFE27GSDASS, GFE27GSDBSS |
Filter Media | Carbon |
Maximum Pressure | 120 psi |
Description
Quick Connect Filter, For Use With Refrigerators, Reduces Bisphenol A (BPA), Chloramine, Flow Rate 0.5 gpm, Overall Height 9 3/4 in, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Ice Maker, Refrigerator, Standards NSF VOC, NSF/ANSI 42, NSF/ANSI 53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Kit, Compression Nut & Ferrule (1581003)
- MARKEL PRODUCTS Fan Delay Switch 305, 1.5kW (44017003)
- FRYMASTER Basket Support 12-7/16 X 13-3/4 (8030132)
- ROBOT COUPE 1 1/2 HP Continuous Feed Food Processor (CL50E ULTRA)
- ELECTROLUX Dairy Door (240337712)
- ELECTROLUX Handle, white (131789400)
- ELECTROLUX Ice Chute Door (241688401)
- ELECTROLUX Rack (5304526378)
- ELECTROLUX Air Filter (PAULTRA)
- ELECTROLUX Door Seal (241778307)
- SANISERV Kit:Frt Plate Soft Serve (188470)
- Electrolux Food Service Appliance Parts