Shop All Task Lighting
This Product is Discontinued
Electrix
Gooseneck Task Light, LED, Arm 22"L, 690 lm (Discontinued)
Mfr # 7397 BLACK
Zoro # G3919251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 7 W
- Lumens 690 lm
- Arm Length 22 in
- Voltage 120
Product Information
- Brand Electrix
- MFR # 7397 BLACK
- Zoro # G3919251
- UPC # 037627000694
- Country of Origin Unknown
- Category Task Lighting
Dimensions
Arm Length | 22 in |
Cord Length | 9 ft |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Description
Gooseneck Task Light, Bulb Wattage 7 W, Color Black, Cord Designation SVT, Cord Wire Gauge 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.