Shop All Desk Grommets and Cable Organizers
Electriduct
Wire Loom Cable InsertionTool for 2"- Model CM32
Mfr # WL-TOOL-OR-32
Zoro # G9853390
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-TOOL-OR-32
- Zoro # G9853390
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our orange wire loom tool allow syou to install cables in a breeze. Simply gather the wires you want into the installation tool, then insert the tool and wires into the split loom tubing and run the tool through the tubing. Pack of 5.
Works with:
Max Bundle Size: 1.26"
Slit Harness Wrap: 1.25"
Woven Wrap Around: 1.5"
Wire Loom: 2"
Works with:
Max Bundle Size: 1.26"
Slit Harness Wrap: 1.25"
Woven Wrap Around: 1.5"
Wire Loom: 2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Notes, 4x6 In., Marseille, PK5 (660-5PK-AST)
- SMOOTHMOVE Moving Box, 14x15x18 in; 15x12x10 in, PK12 (7716401)
- UNIVERSAL Invisible Tape, Write On, 1/2 in. x 36 yd. (UNV83436)
- WESTERN PLASTICS Film xl Pallet Wrap 19"x63x5000' (WXL16M)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1.5" x 25ft- Black (WL-ED-NY-150-25)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft (WL-ED-PSC-050-50)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft (WL-ED-PSC-025-10)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 25 ft- Black (WL-ED-UV-025-25-BK)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 25 ft- Black (WL-ED-UV-100-25-BK)
- ELECTRIDUCT Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- White (WD-ED-SW-3300-CASE-WT)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet -Brown (GR-DG310-BN)
- Electriduct Desk Grommets and Cable Organizers