Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 5 ft L, 7/16" W
Mfr # SR-WG-050-5-WT
Zoro # G408061839
original price:
$12.65
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 7/16 in
- Length 5 ft
Product Information
- Brand Electriduct
- MFR # SR-WG-050-5-WT
- Zoro # G408061839
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 7/16 in |
Length | 5 ft |
Width | 7/16 in |
Channel Width | 7/16 in |
Cable Protector Channel Height | 7/16 in |
Cable Protector Height | 7/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 7/16 in, Channel Width 7/16 in, Width 7/16 in, Cable Protector Height 7/16 in, Length 5 ft, Color White, Material PVC, Max. Cable Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0506)
- TWISTER Twist On Wire Connector, Red/Yellow, PK400 (30-1347JR)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-3)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR4.3)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft - Brown (D-300-100-5-BN)
- ELECTRIDUCT Rumble Strips Kit: 1 Yellow and 1 Black Section- Total Length: 39.5" (SB-ED-NUB-BK/YL)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Gray (CC-PL-MED-10-GY)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Yellow (CC-SC-3-3-YL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- Electriduct Cable Protectors