Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 3 ft L, 2 13/16" W
Mfr # SR-WG-300-3-WT
Zoro # G008061987
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 2 3/4 in
- Length 3 ft
Product Information
- Brand Electriduct
- MFR # SR-WG-300-3-WT
- Zoro # G008061987
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 3/4 in |
Length | 3 ft |
Width | 2 13/16 in |
Channel Width | 2 3/4 in |
Cable Protector Channel Height | 2 15/16 in |
Cable Protector Height | 2 15/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 15/16 in, Channel Width 2 3/4 in, Width 2 13/16 in, Cable Protector Height 2 15/16 in, Length 3 ft, Color White, Material PVC, Max. Cable Dia. 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 9 A, Reversing: No (LC1K09008F7)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4161406CHSS)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-45-YL)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 25ft Black (D-2-LP-25-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Black (CC-PL-LG-5-BK)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1793-YL)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- Electriduct Cable Protectors