Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 25 ft L, 1 7/8" W
Mfr # SR-WG-200-5-5PK-WT
Zoro # G108061986
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 1 7/8 in
- Length 25 ft
Product Information
- Brand Electriduct
- MFR # SR-WG-200-5-5PK-WT
- Zoro # G108061986
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 7/8 in |
Length | 25 ft |
Width | 1 7/8 in |
Channel Width | 1 7/8 in |
Cable Protector Channel Height | 2 in |
Cable Protector Height | 2 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 in, Channel Width 1 7/8 in, Width 1 7/8 in, Cable Protector Height 2 in, Length 25 ft, Color White, Material PVC, Max. Cable Dia. 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM21BD)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x120mm, Lt G (CP354512)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515NC)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Abs (Q403013ABI)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Beige (CC-RI-CP-5-BE)
- ELECTRIDUCT Furniture Anti-Tip Kit- Hangman Products (TK400L)
- ELECTRIDUCT Medium Plastic Cord Cover- 50FT- Black (CC-PL-MED-50-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- Wood Grain (CSX-1.5-31-WG)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Gray (D-22-10-GY)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Taupe (CC-SC-4-30-TP)
- ELECTRIDUCT Large Plastic Cord Cover- 25FT- Black (CC-PL-LG-25-BK)
- Electriduct Cable Protectors