Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 25 ft L, 1 1/2" W
Mfr # SR-WG-150-5-5PK-BK
Zoro # G208061787
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 3/8 in
- Length 25 ft
Product Information
- Brand Electriduct
- MFR # SR-WG-150-5-5PK-BK
- Zoro # G208061787
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 3/8 in |
Length | 25 ft |
Width | 1 1/2 in |
Channel Width | 1 7/16 in |
Cable Protector Channel Height | 1 3/8 in |
Cable Protector Height | 1 7/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 3/8 in, Channel Width 1 7/16 in, Width 1 1/2 in, Cable Protector Height 1 7/16 in, Length 25 ft, Color Black, Material PVC, Max. Cable Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED, IP Rating: 67, 69K (M22-LED-R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- QUICKCABLE 12-10 AWG PVC Spade Terminal #8 Stud PK100, Insulation Color: Yellow (160425-100)
- ELECTRIDUCT Rubber Speed Hump (SB-ED-20/24)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Gray (CC-PL-MED-5-GY)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Safety Yellow (CC-PL-SM-15-SY)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 50ft- Gray (DRN4.00-50-GY)
- ELECTRIDUCT Home and Office 30" Small Drop Over- (Safety Yellow) (DO-ED-SM-30-SY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow (WL-SW-HD-100-25-YL)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-48)
- Electriduct Cable Protectors