Shop All Power Strips
Electriduct
"W" Adapters
Mfr # PD-BL-TLWA-210613
Zoro # G0117468
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (feet) 2
- Wire Guage 12/3
- Description Twist to Lock "W" Adapter
Product Information
- Brand Electriduct
- MFR # PD-BL-TLWA-210613
- Zoro # G0117468
- Country of Origin China
- Category Power Strips
Dimensions
Length (feet) | 2 |
Details
Wire Guage | 12/3 |
Description | Twist to Lock "W" Adapter |
Description
Applications for this Twist to Lock “W” Adapter are to provide an indoor and outdoor cord for drills, circular saws, wet/dry vacs, hammer drills, lawn mowers, air compressors and other power tools. Ideal for use in construction and industrial appliances where durability and extra protection is needed.
Temperature Range: (-58F - +221F)
Length: 2Ft
Color: Yellow
Gauge: 12/3
Wire Type: SJTOW
Temperature Range: (-58F - +221F)
Length: 2Ft
Color: Yellow
Gauge: 12/3
Wire Type: SJTOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- LEVITON Blank 4 Gang Wall Plate (86064)
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB-CH)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- MASTER ELECTRONICS Master Electrician CT-043 Yellow 5 Outlet Indoor Rated Adapter (201671)
- Electriduct Power Strips