Shop All Desk Grommets and Cable Organizers
Electriduct
UV Rated Non-Slit Wire Loom - 1/4" x 25 ft- Black
Mfr # WL-ED-UV-NS-025-25-BK
Zoro # G9843204
product price: $18.15
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-ED-UV-NS-025-25-BK
- Zoro # G9843204
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
This highly flexible, light weight, UV resistant wire loom is not only easy to install, but has great abrasion and chemical resistance. Cable can be easily fed into the non-split black tube, and the UV resistance is easily identified by the red stripe down the length of the tubing. Ideal for use in engineering, shipbuilding, and more.
Material: Polyamides(PA6)
Working Temp: -40°C to 125°C
Flammability:Flame Resistant
Uv protection:GB/T 16422.3
Size: 1/4"
Length: 25ft
Material: Polyamides(PA6)
Working Temp: -40°C to 125°C
Flammability:Flame Resistant
Uv protection:GB/T 16422.3
Size: 1/4"
Length: 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Therml, 3Mil, Clr, PK100 (TP3854100)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- ZORO SELECT Corrugated Box, 12" x 12" x 12", Kraft, 25/Bundle (11A689)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Orange (WL-0375-25-OR)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Bronze (GR-MET-250-BB)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Black (GR-RBG-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Red (WL-ED-PE-100-20-RD)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Dark Gray (GR-FG230-DG)
- JONARD TOOLS Cable Comb Organizing Tool (CCB-25)
- Electriduct Desk Grommets and Cable Organizers