Shop All Heat Shrink Tubing
Electriduct
UV Rated Heat Shrink End Caps- 1"- Red
Mfr # HSEC-100-UV-RD-25PK
Zoro # G9810681
product price: $70.99
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HSEC-100-UV-RD-25PK
- Zoro # G9810681
- Country of Origin China
- Category Heat Shrink Tubing
Description
These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. Applying the heat shrink end cap can be simple and hassle-free and seals the exposed ends of cables or wires to keep them clean and free of debris.
Special Features: UV Rated
Diameter: 1"
Color: Red
Qty: 25
Special Features: UV Rated
Diameter: 1"
Color: Red
Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- LUTRON Diva Fan/Light Switch (DVFSQ-LFH-WH)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 100FT- Gray (HS2-075-100-GY)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-1375-BK)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-25)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-500-BK)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 100FT- Black (HS3-050-100-BK)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-CC)
- Electriduct Heat Shrink Tubing