Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-150-25
Zoro # G9842224
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Size - Flat / Diameter(inch) 1.5" / 0.96"
- Working Range -60°C - 200°C
- Melt Point 1084°C
- Monofilament Thickness 0.12mm
Product Information
- Brand Electriduct
- MFR # BS-MET-150-25
- Zoro # G9842224
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1.5" / 0.96" |
Details
Material | Tinned Copper |
Working Range | -60°C - 200°C |
Melt Point | 1084°C |
Monofilament Thickness | 0.12mm |
Quantity(feet) | 25 |
Description
Tinned Copper Metal Braided Sleeving- 1.5"(0.96" Diameter) x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FNM-1-1/4)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Black (BS-WI-075-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 25ft- Black (BS-XO-100-25BP-BK)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-050-100)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Blue (WL-SW-050-50-BL)
- ELECTRIDUCT Cable Turtle Organizer- Large- Gray (TURTLE-LG-5-GY)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- PANDUIT Corr. Loom Tubing Slit, 1.5038.1Mm) X (CLT150F-X4F)
- Electriduct Cable Sleeves