Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-125-10
Zoro # G9853199
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Working Range -60°C - 200°C
- Size - Flat / Diameter(inch) 1.25" / 0.8"
- Melt Point 1084°C
- Monofilament Thickness 0.12mm
Product Information
- Brand Electriduct
- MFR # BS-MET-125-10
- Zoro # G9853199
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1.25" / 0.8" |
Details
Material | Tinned Copper |
Working Range | -60°C - 200°C |
Melt Point | 1084°C |
Monofilament Thickness | 0.12mm |
Quantity(feet) | 10 |
Description
Tinned Copper Metal Braided Sleeving- 1.25"(0.8" Diameter) x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Mountable Intermediate Cable Tie BK PK 100 (TY534MX)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, w/door, 42in W x 50in H (HCW50TSD)
- GOODMAN 10135604 Relay (10135604)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 25ft- Black (BS-WI-100-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 100ft- White (BS-J-SCW-150-100-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- White (BSRW-J-125-25-WT)
- ELECTRIDUCT Spiral Cable Wrap 1.25" x 25ft-Black (WL-SW-125-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Black (WL-SW-050-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Green (BS-XO-100-10BP-GN)
- Electriduct Cable Sleeves