Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-075-50
Zoro # G9809351
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Monofilament Thickness 0.12mm
- Working Range -60°C - 200°C
- Quantity(feet) 50
- Melt Point 1084°C
Product Information
- Brand Electriduct
- MFR # BS-MET-075-50
- Zoro # G9809351
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 3/4" / 0.48" |
Details
Material | Tinned Copper |
Monofilament Thickness | 0.12mm |
Working Range | -60°C - 200°C |
Quantity(feet) | 50 |
Melt Point | 1084°C |
Description
Tinned Copper Metal Braided Sleeving- 3/4"(0.48" Diameter) x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2ME143)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 50ft- Taupe (BS-WI-100-50-TP)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 25ft- Black (BS-J-SCW-050-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Purple (BS-XO-075-25BP-PL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 50ft- White (BS-J-SCW-125-50-WT)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft- White (BS-XO-125-25BP-WT)
- TECHFLEX Braided SleevIng, 2.000 In., 50 ft., Black (PTN2.00BK50)
- Electriduct Cable Sleeves