Shop All Wall Plates
Electriduct
Stainless Steel Wall Plates Light Switch Covers - Electriduct
Mfr # WP-ED-SS-1G-1T-5PK
Zoro # G9810575
product price: $16.99
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description Single Gang Toggle
- Quantity 5 Pieces
Product Information
- Brand Electriduct
- MFR # WP-ED-SS-1G-1T-5PK
- Zoro # G9810575
- Country of Origin China
- Category Wall Plates
Details
Description | Single Gang Toggle |
Quantity | 5 Pieces |
Description
Add our stainless steel wall plates for a contemporary look over standard plastic wall plates. Made from 304 grade stainless steel, the durable corrosive resistant metal alloy is perfect for commercial and industrial applications. Great for high use areas, unlike plastic, you don't have to worry about the stainless steel wall plates chipping or cracking, and can easily be wiped clean.Gang: 1Type: ToggleQty: 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607R)
- WIEGMANN Fiberglass Enclosure, 4 in D (HW-N4X844)
- ABB MCB-01B, CONTACT BLOCK 1-NC BSMNT, PK 10 (MCB-01B)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2T-5PK)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-1R-5PK)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P2U-4A-WT)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- Electriduct Wall Plates