Shop All Cable Ties
Electriduct
Stainless Steel Cable Ties- 27" x 10 Pieces
Mfr # CT-ED-SS-27-10
Zoro # G9829195
product price: $16.99
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
Product Information
- Brand Electriduct
- MFR # CT-ED-SS-27-10
- Zoro # G9829195
- Country of Origin China
- Category Cable Ties
Details
Item | Cable Ties |
Basic Material | Stainless Steel |
Description
Stainless Steel Cable Ties- 27" x 10 Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PHOENIX CONTACT 24V-Ac 24V-Dc Safety Relay (PSR-SCP-24UC/URM/5X1/2X2 2963747)
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Blue (CT-VW-ROLL-15-BL)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-100)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Red (CT-VW-200-RD)
- ELECTRIDUCT Nylon Cable Ties- 4" x 500pcs- Multi Color (CT-04-18-500-MIX)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-500-RBW)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 5pcs- Black (CT-VW-5-BK)
- CABLE CLAMP Pro Polymer (DM0903-34)
- Electriduct Cable Ties