Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing (Polyethylene)- 2" x 25FT- Yellow
Mfr # WL-ED-PE-200-25-YL
Zoro # G9843380
product price: $46.15
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-ED-PE-200-25-YL
- Zoro # G9843380
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires. Split loom is a cinch to install; just open the tubing along the slit and insert the wires. Wire loom is guaranteed to add trimness, fortification, and style to any application, large or small.
Diameter: 2"
Length: 25ft
Color: Yellow
Diameter: 2"
Length: 25ft
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER VIEW D-RING 2 IN BLUE (2006481)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 4/CT, White PK (FEL0070308)
- HOT WHEELS 3 in. Orange Metallic Exotic Envy Series Diecast Model Car for Aston Martin Vulcan (GRJ77)
- NATIONAL Texthide Record Book, 1 Subject, Medium/College Rule, Black/Burgundy Cover, 14 x 8.5, 500 Sheets (57151)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 100FT- Yellow (WL-ED-PE-075-100-YL)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 1" to 1-1/4"- Model CM20 (WL-TOOL-OR-20-5PK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Black (WL-BK-050-25)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1.5" x 50FT- Black (WL-PP-NS-150-50-BK)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-125-25-BK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 50ft- Black (WLFR-0625-50)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 50 ft- Black (WL-ED-UV-150-50-BK)
- Electriduct Desk Grommets and Cable Organizers