Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Red
Mfr # WL-ED-PE-100-20-RD
Zoro # G9817243
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-ED-PE-100-20-RD
- Zoro # G9817243
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires. Split loom is a cinch to install; just open the tubing along the slit and insert the wires. Wire loom is guaranteed to add trimness, fortification, and style to any application, large or small.
Diameter: 1"
Length: 20ft
Color: Red
Diameter: 1"
Length: 20ft
Color: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Waste Toner Container W/O Suction Filter (008R08101)
- BLUELINE Deskpad, Coloring, Botncl, Lg (REDC2917311)
- COMPLYRIGHT Employee Sfty/Trning Record Folder, PK25 (A2210)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Nickel (GR-MET-250-BN)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- Black (GR-DG200-BK-5PK)
- ELECTRIDUCT Plastic Brush 2" Desk Grommet- Silver (GR-ED-BR-200-SV)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/4" x 20FT- Yellow (WL-ED-PE-025-20-YL)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1/2" x 100FT- Black (WL-BK-NS-050-100)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/2" x 50ft- Black (WLFR-050-50)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 100ft (WL-ED-PSC-075-100)
- Electriduct Desk Grommets and Cable Organizers