Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 3/4" x 25ft- Yellow
Mfr # WL-075-25-YL
Zoro # G9826109
product price: $22.49
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-075-25-YL
- Zoro # G9826109
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 3/4"
Length: 25ft
Color: Yellow
Diameter: 3/4"
Length: 25ft
Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Compact Pusher Tensioner, HD (EP-1610)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- ALLIANCE RUBBER Rubber Bands, Size #33, Orange (37336)
- UNI-BALL Pen, Jetstream-Rt, 0.7Mm, Bk, PK12 (UBC62152)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 100ft (WL-ED-PSC-0375-100)
- ELECTRIDUCT Yellow Loom Tool- For Small Bundles from 1/4" to 3/8" (WL-TOOL-YW-S-10PK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Gray (WL-ED-PE-075-20-GY)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (8.5mm ID)- 3/8" x 50ft- Black (WLFR-J-0375-50)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 1" to 1-1/4"- Model CM20 (WL-TOOL-OR-20-5PK)
- Electriduct Desk Grommets and Cable Organizers