Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 3/4" x 25ft- Red
Mfr # WL-075-25-RD
Zoro # G9809175
original price:
$23.89
10% off
new price: $21.49
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-075-25-RD
- Zoro # G9809175
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 3/4"
Length: 25ft
Color: Red
Diameter: 3/4"
Length: 25ft
Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Cover, 8-3/4x11-1/4", 7.5 mil, PK25 (52309)
- LUXOR 48"x36" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB3648WW)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- HOUSE OF DOOLITTLE Lesson Planner Book, 41 Weeks, Blue, PK2 (510-07)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 25ft (WL-ED-PSC-0375-25)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- White (WL-0375-25-WT)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Blue (WL-025-25-BL)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Beige (WL-050-25-BE)
- ELECTRIDUCT Yellow Loom Tool Kit- for Bundles from 1/4" to 1" (1 Small/1 Large) (WL-TOOL-YW-KIT)
- KENSINGTON Desk Mount Cable Anchor, Gray/White (K64613WW)
- Electriduct Desk Grommets and Cable Organizers