Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 3/4" x 25ft- Green
Mfr # WL-075-25-GN
Zoro # G9808825
product price: $21.99
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-075-25-GN
- Zoro # G9808825
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 3/4"
Length: 25ft
Color: Green
Diameter: 3/4"
Length: 25ft
Color: Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Non Stick Trauma Shears -Safety Scissors (CYZR-1012)
- CLASSROOM KEEPERS Mailbox, 30 Slot, Wall Mountable (001318)
- RDW 2-Part Loose Guest Checks, 250 Count, PK8 (3147LSE)
- SENCO CAL11BAB Senco L Series 0.75 in.; 18 Gauge Galvanized Staples (CAL11BAB)
- ELECTRIDUCT Phone/Fax Grommet- 3/4"- Black (GR-PFG-075-BK)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/4" to 1"- Model CM15 (WL-TOOL-OR-15-5PK)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Nickel (GR-MET-2375-2P-BN)
- ELECTRIDUCT Solid Wall Wire Duct- 2" x 2" x 5ft- Full Case- 25pcs- Black (WD-ED-SW-2200-CASE-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft (WL-ED-PSC-025-10)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1.25" x 10ft- Black (WL-ED-NY-125-10)
- Electriduct Desk Grommets and Cable Organizers