Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 1.5" x 25ft- Gray
Mfr # WL-150-25-GY
Zoro # G9817821
product price: $39.99
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-150-25-GY
- Zoro # G9817821
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1.5"
Length: 25ft
Color: Gray
Diameter: 1.5"
Length: 25ft
Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Clear (15A984)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17226)
- BROWNLINE Planner, Daily, Coilpro (REDCB634CRED)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Titanium White (27411)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 100FT- Black (WL-PP-NS-100-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- White (WL-0375-25-WT)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/8" x 100ft- Black (WLFR-0375-100)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- Black (GR-DG200-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Gray (WL-050-10-GY)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Blue (WL-ED-PE-100-20-BL)
- MIDWEST FASTENER 2" x 1-3/4" Brown Nylon Plastic Computer Grommets 2PK (31723)
- Electriduct Desk Grommets and Cable Organizers