Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 1.5" x 25ft- Black
Mfr # WL-BK-150-25
Zoro # G9820551
product price: $34.99
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-BK-150-25
- Zoro # G9820551
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1.5"
Length: 25ft
Color: Black
Diameter: 1.5"
Length: 25ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Marker, Bravo, 1.0Mm, Bk (11034)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- C-LINE PRODUCTS Composition Notebook, College Ruled, Black Marble, PK12 (22022-CT)
- LORELL Lorell Pencil Holder (LLR80656)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 100 ft- Black (WL-ED-UV-0375-100-BK)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/4" x 100FT- Black (WL-PP-NS-025-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/8" x 20FT- Yellow (WL-ED-PE-0375-20-YL)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 25ft- Black (WLFR-J-200-25)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 10FT- White (WL-ED-PE-050-10-WT)
- GROTE Split Flex Tubing Spool, Black, 1/2", 100ft (83-8001-S)
- Electriduct Desk Grommets and Cable Organizers