Shop All Desk Grommets and Cable Organizers
Electriduct
Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black
Mfr # WL-ED-NY-0375-50
Zoro # G9849139
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-ED-NY-0375-50
- Zoro # G9849139
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
The Nylon Split Wire Loom offers tremendous strength and resistance while remaining extremely flexible; you can wrap and weave your way around wire harnesses and modules without any gaps in the slit of the loom which would compromise the safety of its contents.
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 3/8"
Length: 50ft
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 3/8"
Length: 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- GREAT PAPERS Stationery Letterhead, Lilacs And, PK80 (2014291)
- ELITE IMAGE Elite Image ELI76224 Replacement 26A Toner Cartridge - Black (ELI76224)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Gray (WL-150-25-GY)
- ELECTRIDUCT Split Wire Loom Tubing- 5/8" x 25ft- Black (WL-BK-0625-25)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1.25" x 10ft- Black (WL-ED-NY-125-10)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (36mm ID)- 1.5" x 25ft- Black (WLFR-J-150-25)
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Bronze (GR-MET-250-BB)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- White (GR-DG310-WT-5PK)
- GARDNER BENDER Assorted Grommets Set, 8-Piece, PK10 (GHG-AST)
- Electriduct Desk Grommets and Cable Organizers