Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 25mm W, Color Black
Mfr # WL-SW-100-50-BK
Zoro # G607194444
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 1 in
- Color Black
- Wall Thickness 1/16 in
- Min. Operating Temperature -60 Degrees F
Product Information
- Brand Electriduct
- MFR # WL-SW-100-50-BK
- Zoro # G607194444
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1 in |
For Maximum Bundle Diameter | 7/8 in |
For Minimum Bundle Diameter | 7/8 in |
Nominal Inside Dia. | 7/8 in |
Nominal Outside Dia. | 1 in |
Details
Color | Black |
Wall Thickness | 1/16 in |
Min. Operating Temperature | -60 Degrees F |
Material | Polyethylene |
Max. Operating Temperature | 190 Degrees F |
Item | Spiral Wrap |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 7/8 in, Color Black, Wall Thickness 1/16 in, Length 50 ft, Width 1 in, Standards Not Applicable, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 7/8 in, Nominal Outside Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-600N-EC)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- TEMPO COMMUNICATIONS Tone Generator, RJ11, RJ45, Modular Plug (77HP-G)
- SQUARE D Thermal Unit, 9.96 to 10.80A (A14.8)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 25ft- White (BSRW-J-075-25-WT)
- ELECTRIDUCT Aluminum Coated Fiberglass Heat Reflective Sleeving (BS-J-AFRS-020-10)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 10ft- White (BSRW-J-075-10-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- Black (BSRW-J-125-100-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- Electriduct Cable Sleeves